Nitrile Gloves, 6 mil Palm, Nitrile, Large, 100 PK, Black

  • Mfr # BRG24L

  • Zoro # G315887768


product price:  $9.95
/pk 100, $0.10/ea

Key Features

Material
Nitrile
Palm Thickness
6 mil
Color
Black
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRG24L
Zoro #
G315887768
UPC #
-
Country of Origin
United States

Dimensions

Palm Thickness
6 mil
Size
L

Details

Material
Nitrile
Item
Disposable Gloves
Color
Black
Latex-Free
Latex-Free

Description

Tough 6 mil gloves for mechanic use. Case of 100, Black color, SIZE LARGE.


  • Great for industrial mechanic use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.