Starter Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves, Gray
Mfr # 6940
Zoro # G3159922
product price:Â $518.99
/ea
Free Shipping & Returns
Key Features
Shelving Type
Starter
Depth
36 in
Material
Steel
Number of Shelves
3
Load Capacity
6450 lb
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6940
Zoro #
G3159922
UPC #
-
Country of Origin
United States
Dimensions
Depth
36 in
Height
96 in
Overall Depth
36 in
Overall Width
96 in
Description
Bulk Storage Rack, Shelving Type Starter, Overall Width 96 in, Overall Depth 36 in, Overall Height 96 in, Decking Material None, No. of Shelves 3, Shelf Capacity 2150 lb, Load Capacity 6450 lb, Shelving Frame Material Steel, Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 2 in, Shelving Post Gauge 14, For Use With Tennesco Bulk Storage and Boltless Racks, Includes (2) End Frames, (3) Shelves
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.