5in Solid Wood Wall Mounted Shelving Unit
- Mfr # 399278
- Zoro # G623439741
product price:Â
$
42.49
/ea
Key Features
Includes
1
Material
Solid Wood
Width
36 in
Depth
5 in
Number of Shelves
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 399278
- Zoro #
- G623439741
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 36 in
- Depth
- 5 in
Details
- Includes
- 1
- Material
- Solid Wood
- Number of Shelves
- 1
- Item
- Wall Mounted Shelves
- Finish
- Natural
- Weight Capacity
- 15
- Color
- Natural
Description
Introducing our top-notch shelving unit, measuring at a height of 1.25, width of 5, and depth of 36. Crafted with the finest solid wood materials, both the frame and shelf boast exceptional durability and longevity. This shelving unit offers ample storage space with its single shelf included, making it perfect for organizing books, decor, and other essentials. Its sleek design effortlessly complements any interior aesthetic, adding a touch of elegance to your space. Whether utilized in the living room, bedroom, or study, this shelving unit is a versatile choice that adds functionality and style to your home. Invest in this timeless piece and elevate your home organization to new heights.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.