
Disposable Gloves, Food Grade, Nitrile, Black, L, 1000 PK
Mfr # 4094BL
Zoro # G316048755
product price:Â $126.99
/pk 1000, $0.13/ea
Free Shipping & Returns
Key Features
Material
Nitrile
Palm Thickness
6 Mil
Size
L
Color
Black
Powdered/Powder-Free
Powder-free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4094BL
Zoro #
G316048755
UPC #
796326015469
Country of Origin
Thailand
Dimensions
Palm Thickness
6 Mil
Size
L
Length
10 in
Details
Item
Disposable Gloves
Material
Nitrile
Color
Black
Powdered/Powder-Free
Powder-free
Latex-Free
Yes
Description
Gloves,Nitrile,Black,Food Service, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.