Locking Plug, L6-30P, 30 A, 250V AC, 2 Pole, Screw Terminals, Black, White

  • Mfr # 2621-PLC

  • Zoro # G316091423


product price:  $39.79
/ea

Key Features

NEMA Plug Configuration
L6-30P
Current Rating
30 A
Voltage Rating
250V AC
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2621-PLC
Zoro #
G316091423
UPC #
078477142202
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
0.93 in
For Minimum Cable Diameter
0.385 in
Wire Size
16 to 8 AWG
Maximum Wire Size
8 AWG
Outside Diameter
2.08 in
Body Length
2.47 in
Minimum Wire Size
16 AWG

Details

Item
Locking Plug
NEMA Plug Configuration
L6-30P
Current Rating
30 A
Voltage Rating
250V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Black, White
Standards
ANSI C-73, CSA C22. 2 NO. 42 File LR-406, NOM 57, RoHS, UL FED SPEC WC-596 File E13393, UL498 File E13393
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant
Blade Material
Brass
Housing Material
Nylon
Environment
Dry
Operating Temp.
-40 to 60 Degrees C
Grade
Industrial
Maximum Operating Temperature
60 Degrees C
For Environment
Dry
Minimum Operating Temperature
-40 Degrees C
Market
Industrial
Features
Brass-Hot, Green-Ground, Silver-Neutral
Horsepower Rating
2 hp

Description

Locking Plug

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.