UL Class Fuse, RK1 Class, Time-Delay, 3A, 600V AC, Non-Indicating

  • Mfr # LPS-RK-3SP

  • Zoro # G3162521


product price:  $31.55
/ea

Key Features

Class
RK1
Speed
Time-Delay
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LPS-RK-3SP
Zoro #
G3162521
UPC #
051712548182
Country of Origin
Mexico

Dimensions

Length
5 in
Diameter
13/16 in
Overall Diameter
13/16 in
Overall Length
5 in

Details

Class
RK1
Series
LPS-RK-SP
Speed
Time-Delay
Amps
3A
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Visual Indication
Non-Indicating
Interrupt Rating
100kA at 300V DC, 300kA at 600V AC
Body Style
Cylindrical
Body Material
Melamine
Equivalent Brand and Series
Bussmann LPS-RK-SP, Littelfuse LLSRK, Mersen A6D-R
Equivalent Series
A6D-R, LLSRK, LPS-RK-SP
Fits Fuse Block Style
Rejection
Compatible Fuse Block Series
1BR, R600
Item
UL Class Fuse
Functionally Equal To
Littelfuse LLSRK, Mersen/Ferraz Shawmut A6D-R
Fuse Holder Code
P
Standards
CE, CSA C22.2, CSA Class 1422-02, File 53787, File E4273, Guide JDDZ, No. 248.12, UL Special Purpose Guide JFHR
Element
Dual
Connection Type
Ferrule End x Ferrule End
Weight
1.6 lb
Interrupt Rating - DC
100 kA
Current
3 A
Interrupt Rating - AC
300 kA

Description

Fuse, 3 A, 600 V AC, 300 V DC, Class RK1, LPS-RK-SP Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Fits Fuse Block Style Rejection, Interrupt Rating 100kA at 300V DC, 300kA at 600V AC, Fuse Size 5 in L x 13/16 in dia, Length 5 in, Diameter 13/16 in, Equivalent Brand and Series Bussmann LPS-RK-SP, Littelfuse LLSRK, Mersen A6D-R, Equivalent Series A6D-R, LLSRK, LPS-RK-SP, Compatible Fuse Block Series HM600, RM600, Body Material Melamine, Dual Element

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.