
Liftkar Pro Fold-L Pistol Grip Stairclimbing Hand Truck 310 Lbs. Cap., Puncture Proof Wheels GS
Mfr # SP14FL03PI30
Zoro # G316283965
product price:Â $5,175.99
/ea
Free Shipping & Returns
Key Features
Overall Height
64 in
Overall Length
12 in
Overall Width
20 in
Material
Aluminum
Color
Silver/Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SP14FL03PI30
Zoro #
G316283965
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
64 in
Overall Length
12 in
Overall Width
20 in
Wheel Diameter
10.25 in
Base Plate Dimensions
18.7 in x 9.4 in
Details
Material
Aluminum
Color
Silver/Blue
Load Capacity
310 lbs / 660 lbs
Item
Stairclimbing Hand Truck
Wheel Type
Puncture Proof
Handle Type
Pistol
Assembled
Yes
Features
Stairclimbing
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Description
The Liftkar Pro Fold-L 140 is a high-performance stair-climbing handtruck designed for effortless transportation of heavy loads. With a 310 lb lifting capacity, this model is ideal for industries requiring safe and efficient material handling. The pistol grip handles provide enhanced control and comfort, while the puncture-proof wheels ensure reliable movement across various surfaces without the risk of flats, making them ideal for rough or debris-filled environments. Equipped with an advanced stair-climbing mechanism, the Fold-L 140 can ascend and descend 35 steps per minute, significantly reducing transport time. On a fully charged lithium-ion battery, it can climb up to 1,750 steps, making it one of the most efficient solutions for stair navigation. The foldable GS toeplate is designed for versatile load handling, featuring a reinforced structure that accommodates both standard and irregularly shaped loads. Its durability and stability make it ideal for industries requiring a sturdy and adaptable transport solution. Built with a lightweight yet durable frame, the Liftkar Pro Fold-L 140 enhances workplace safety by reducing strain on operators while improving productivity. Whether used in delivery, logistics, or industrial applications, this stair climber provides a reliable and effective solution for transporting heavy loads up and down stairs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.