Quarter-Turn Ball Valve, 4.2" L, Brass

  • Mfr # UR24616

  • Zoro # G316308255


product price:  $30.79
/ea

Key Features

Ball Material
Chrome-Plated Brass
Ball Port Style
Full Port
Valve Ways
2-Way
Pipe Size
3/4 in x 3/4 in
For Media
Water
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UR24616
Zoro #
G316308255
UPC #
697285082083
Country of Origin
Viet Nam

Dimensions

Pipe Size
3/4 in x 3/4 in
Overall Length
4.2 in

Details

Ball Material
Chrome-Plated Brass
Ball Port Style
Full Port
Valve Ways
2-Way
For Media
Water
Connection Type
Push x Push
Item
SharkBite Max Quarter-Turn Ball Valve with Drain and Mounting Bracket 3/4"X3/4"
Stem Material
Brass
Standards
ASME A112.4.14, CSA B125.14
Handle Type
Lever
Seat Material
PTFE
Seal Material
EPDM
Handle Material
PVC, Steel
Body Material
Brass
Color - Valve Handle
Red
Cleaned and Bagged
Not Cleaned and Bagged
Handle - Locking
Non-Locking
Operating Temperature - Maximum
200 Degrees F
Vented Ball Valve
Vented
Operating Temperature - Minimum
32 Degrees F

Description

SharkBite Max Quarter-Turn Ball Valve with Drain and Mounting Bracket 3/4 In.X3/4 In., Body Material Brass, For Media Water, Valve Construction One-Piece, Nominal Valve Size Not Applicable, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 400 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.