Container Dolly for BRUTE 20-55 gal Containers, 250 lb Load Capacity, 5 Swivel Casters, Black

  • Mfr # FG264000BLA

  • Zoro # G3165994


product price:  $49.19
/ea

Key Features

For Container Capacity
20 gal, 32 gal, 44 gal, 55 gal
Load Capacity
250 lb
Material
Rubber, Steel
Dolly Shape
Round
Includes
(5) Swivel Casters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG264000BLA
Zoro #
G3165994
UPC #
086876015492
Country of Origin
United States

Dimensions

Diameter
18-1/4"
Fits Container Size
20 gal., 32 gal., 44 gal., 55 gal.
Caster Size
3 in
Height
6 1/2 in
Overall Diameter
18 1/4 in

Details

For Container Capacity
20 gal, 32 gal, 44 gal, 55 gal
Load Capacity
250 lb
Material
Rubber, Steel
Dolly Shape
Round
Includes
(5) Swivel Casters
Item
Single Dolly
For Use With Trash Can Mfr. Model Number
FG264360GRAY
Max. No. of Containers
1
Shape
Round
Series
BRUTE(R)
For Use With
Mfr. No. 2620, 2632, 2643, 2655
Color
Black
Standards
NSF, REACH
Dolly Product Grouping
Container Dolly
For Cntnr Cap
20 to 55 gal
Finish
Unfinished
Compatible with Series
Rubbermaid(R) Brute(R)
Product Type
Single Dolly
Includes Caddy
Caddy Not Included

Description

Container Dolly, 20 to 55 gal, Round, BRUTE(R) Series, 250 lb, Max. No. of Containers 1, Depth Not Applicable, Height 6 1/2 in, Rubber, Steel, Black, Caster Size 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.