Shop IMPACT
See all product information
Create Account
Dolly Gator Plastic Black - Case of 2, 2PK
- Mfr # 7704
- Zoro # G722970114
product price:Â
$
73.79
/pk of 2, $36.90/ea
Key Features
Material
Plastic, Polyethylene
Color
Black
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7704
- Zoro #
- G722970114
- UPC #
- 10729661146496
- Country of Origin
- United States
- Material
- Plastic, Polyethylene
- Color
- Black
- Item
- Dolly Gator
- Finish
- Matte
Description
The Gator Dolly is a professional-grade solution for transporting large trash containers in commercial, industrial, and facility settings. Designed with convenience and strength, this dolly features a vented construction that prevents suction between the container and base. Eliminating suction allows custodial staff to easily remove and replace containers, saving time and reducing physical strain during daily operations. Built from structural foam molding, the Gator Dolly is highly durable. A heavy-duty design ensures that the Gator Dolly will withstand repeated use and heavy loads without cracking or warping. Its construction provides long-lasting performance, making it a cost-effective choice for facility managers and cleaning professionals who need reliable equipment. The dolly moves smoothly across floors without leaving scuffs or creating disruptive noise with five quiet, non-marking, swivel casters. Each 3-inch caster swivels easily, offering excellent maneuverability in tight spaces, crowded hallways, and busy work areas. This mobility ensures efficient waste transport while maintaining a quiet and clean environment and less physical strain for maintenance staff. The Gator Dolly securely attaches to standard round containers, including 20, 32, 44, and 55-gallon trash bins. Its stable fit provides the confidence needed when transporting heavy loads, preventing tipping or shifting during movement. For added convenience, replacement caster part #3333666 is available, making it simple to maintain the dolly and extend its lifespan without replacing the entire unit. With its vented design, structural foam durability, smooth-rolling casters, and secure container compatibility, the Gator Dolly provides a reliable, long-term solution for handling waste containers in any environment.