Beveled Washer, For Screw Size 3/4 in , 18-8 Stainless Steel Plain Finish

  • Mfr # Z9187-BEV-SS

  • Zoro # G3166581


product price:  $9.99
/ea

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Thickness
0.250 in
Inside Dia.
0.781 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z9187-BEV-SS
Zoro #
G3166581
UPC #
-
Country of Origin
United States

Dimensions

Fits Bolt Sizes
3/4 in
Thickness
0.250 in
Inside Dia.
0.781 in
Washer Outside Dia.
1 1/2 in
Outside Dia.
1.500 in
Outside Diameter
1 1/2 in
Inside Diameter
0.781 in
Minimum Thickness
1/8 in
Inside Diameter Tolerance
+/-0.010 in
Outside Diameter Tolerance
+/-0.010 in
Maximum Thickness
1/8 in
For Screw Size
3/4 in

Details

Item
Beveled Washer
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Fastener Finish
Plain
For Use With
Screws and Studs
Washer Material Grade
18-8
Thickness Tolerance
+0.005/-0.020 in
Washer Basic Material
Stainless Steel
Rockwell Hardness
B83
Flat Washer Type
Beveled Flat Washer
Type
Beveled Flat Washer
Material Quality Standards
ASTM A582
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Tensile Strength
90,000 psi
Material Grade/Class
18-8
Pack Size
Small Pack
Dimensional Standards
RoHS Compliant
FDA Approved
Not FDA Approved
Hardness
83 HRB

Description

Beveled Flat Washer, Flat Washer Type Beveled, Dimensional Standards RoHS Compliant, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 3/4 in, Inside Diameter 0.781 in, Outside Diameter 1 1/2 in, Maximum Thickness 0.125 in, System of Measurement Inch, Minimum Thickness 0.125 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.