Pipe Insulation, 3 ft. L, Fiberglass, 1 1/2 in Wall

  • Mfr # 722569

  • Zoro # G3168015


product price:  $35.45
/ea

Key Features

Wall Thickness
1 1/2 in
Length
3 ft.
For Iron Pipe Size
6"
Material
Fiberglass
Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
722569
Zoro #
G3168015
UPC #
047563710267
Country of Origin
United States

Dimensions

Wall Thickness
1 1/2 in
Length
3 ft.
For Iron Pipe Size
6"
Insulation Length
3 ft
Insulation Max. Thickness
1-1/2"
Fits Pipe Size - Pipe Insulation
6 in
Wall Thickness - Insulation
1 1/2 in
Fits Pipe Size
6 in
Inside Diameter
6 45/64 in
Overall Length
3 ft
For Pipe Size
6 in

Details

Material
Fiberglass
Item
Pipe Insulation
Color
Tan
Green Environmental Attribute
Total VOC Emissions Less Than or Equal To 0.5 mg/m and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
Approx. K Value
0.20
Green Certification or Other Recognition
GREENGUARD Certified
Insulation Approx. R Value
7.6
Insulation Body Material
Fiberglass
Approx. R Value
7.6
Pipe Insulation Item
Pipe Insulation
Insulation Approx. K Value
0.2
Insulation Type
Hinged with Self Sealing Lap
Includes
Pressure Sensitive Adhesive System
Temp. Range
0 Degrees to 1000 Degrees F
Insulation Nominal I.D.
6 45/64 in
Insulation Temp. Range
0 Degrees F to 1000 Degrees F
Standards
UL 723, ASTM E84 or CAN/ULC S-102-M, GREENGUARD, ASTM C 547; ASTM C 1136, Types 1-IV; ASTM C 795, MIL-I-22344D, Nuclear Regulatory Commission Guide 1.36, Non-Metallic Thermal Insulation; MIL-I-24244C (Ships); U.S. Coast Guard Approval No. 164.009; CAN/CGSB-51.9 - Type I, Class 2; New York City MEA No. 344-83; NFPA 90A; ASTM C411; ASTM C302; ASTM E96 (Procedure A)
Green Environmental Properties
Formaldehyde Less Than or Equal to 0.05 ppm, Total VOC Less Than or Equal to 0.5 mg/cu m
R Value
7.6
K Value
0.2 BTU
Tube Style
Hinged
Flame Spread Index
25
Jacket Color
White
Sealing Method
Adhesive Flap Seal
Plenum Rating
Plenum Rated
Smoke Developed Index
50
Installation Style
Slit with Adhesive and Flap
Form
Tube
Facing Material
ASJ Facing
Minimum Operating Temperature
0 Degrees F

Description

Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 6 45/64 in, Wall Thickness 1 1/2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,000 Degrees F, Facing Material ASJ Facing, Color Tan, R Value 7.6, Form Tube, For Pipe Size 6 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Not Applicable, Plenum Rating Plenum Rated, Flexibility Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.