1-1/4" FNPT 316 SS 45 Degree Elbow

  • Mfr # 604E111N114

  • Zoro # G3168216


product price:  $17.55
/ea

Key Features

Specific Fitting Shape
45 Degree Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
604E111N114
Zoro #
G3168216
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1-1/4"
Pipe Size (Fittings)
1-1/4"
Pipe Size
1-1/4"
Fitting Side B Nominal Pipe Size
1 1/4 in
Fitting Side A Outside Diameter
1 1/4 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Side B Outside Diameter
1 1/4 in

Details

Specific Fitting Shape
45 Degree Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
45 Degree Elbow
Fittings Sub-Category
Elbows
Pipe Fitting Schedule/Class
Class 150
Max. Steam Pressure
150 psi
Max. Pressure
300 psi
Specific Pipe Fitting Shape
45 Degrees Elbow
Standards
ASME B1.20.1
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Includes Seal
No
Color
Silver
Fitting Side B Type
NPT
Maximum Operating Pressure
300 psi
Fitting Side A Type
NPT
Material Grade
316
Fitting Side B Pipe Threading
11
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Compliant
Fitting Side A Pipe Threading
11
For Pipe Schedule
40
Class
Class 150

Description

The ZORO SELECT - 604E111N114 is a stainless steel pipe fitting designed as a 45 Degree Elbow. It redirects the flow of fluids, gases, or vapors by 45°, providing a smoother change in direction compared to larger angles. Made from metal, it is intended for use in plumbing, HVAC, process, and industrial systems. The fitting has a Class 150 pressure rating with a maximum pressure of 300 psi and maximum steam pressure of 150 psi at specified conditions. It is compatible with applications such as air, natural gas, non-potable water, oil, potable water, and steam within specified parameters.

Key Features:

  • Specific shape: 45-degree elbow for directing flow at approximately 45°, within engineered specifications.
  • Material: Made from 316 stainless steel for corrosion resistance and durability.
  • Pressure Rating: Rated for pressure designation Class 150 with a maximum pressure of 300 psi at specified conditions.
  • Connection Types: Connection types include welded, threaded, or socket; compatible with specified pipe sizes.
  • Gender and Size: Features include a female end with a 1 1/4 inch nominal pipe size and corresponding outside diameter.
  • Standards: Conforms to ANSI Standards B1.20.1 and Class 150 specifications.
  • Application Range: Intended for use in conveying air, natural gas, water, oil, and steam within specified conditions.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.