Zoro Homepage
This item is Discontinued.
Parker 1/4" Tube Nickel Brass Male Swivel Run Tee W171PW-4-6

1/4" Tube Nickel Brass Male Swivel Run Tee (Discontinued)

  • Mfr # W171PW-4-6
  • Zoro # G3168575
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W171PW-4-6
Zoro #
G3168575
UPC #
-
Country of Origin
Unknown

Dimensions

Tube Size
1/4 in
Hex Size
11/16 in

Details

Item
Male Swivel Run Tee
Max. Pressure
300 psi
Temp. Range
0 Degrees to 200 Degrees F
Gasket Material
Nitrile Silicone Free

Description

Male Swivel Run Tee

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.