Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IOP2S32LWSC
Zoro #
G3168602
UPC #
-
Country of Origin
Unknown
Dimensions
Length
9 1/2 in
Width
1 11/16 in
Height
1 3/16 in
Length (Straight Wireway)
9 1/2 in
Details
Item
Electronic Ballast
Input Watts
46 to 47
Ballast Family
Optanium(R) IOP
Number of F25T8 Lamps
1 or 2
Number of F32T8U Lamps
1 or 2
Min. Starting Temp.
0 Degrees F
Number of F40T8 Lamps
1
Number of F17T8 Lamps
1 or 2
Power Factor
Greater than 0.98
Ballast Factor
0.71
Wiring Type
Series
Light Output
Low
Number of F28T8 Lamps
1 or 2
Total Harmonic Distortion
Less Than 10%
Number of F32T8 Lamps
1 or 2
Amps AC
0.38 to 0.17
Description
Electronic Ballast, Min. Starting Temp. 0 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.