IEC Magnetic Contactor, No Auxiliary Contacts, 240V AC, 3 P, Non-Reversing, Screw

  • Mfr # XTCE040D00B

  • Zoro # G3170343


product price:  $270.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
240V AC
Number of Poles
3
Full Load Amps-Inductive
40 A
Full Load Amps-Resistive
60 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XTCE040D00B
Zoro #
G3170343
UPC #
786685363196
Country of Origin
Romania

Dimensions

Product Length/Depth
5.77952756 in
Frame Size
D
Overall Width
2.17 in
Mounting Hole Distance - Width
1.77 in
Mounting Hole Diameter
0.16 in
Overall Height
4.09 in
Mounting Hole Distance - Height
4.13 in
Overall Depth
5.78 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
240V AC
Number of Poles
3
Full Load Amps-Inductive
40 A
Full Load Amps-Resistive
60 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
0
Standards
CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed
Reversing
No
Enclosure NEMA Rating
No Enclosure
HP @ 1 Phase - 230V
7-1/2
Frame / Series / Class / Code
Frame D
HP @ 3 Phase - 575V
40 hp
Type
Full voltage non-reversing contactor
Series
XT
IP Rating
IP20
Contact Configuration
0 NO, 0 NC
Product Name
Eaton XT IEC contactor
Amperage Rating
40A
Compliances
CE Marked
Includes Auxiliary Contacts
No
Horsepower @ Three Phase - 240V AC
15 hp
Horsepower @ Three Phase - 600V AC
40 hp
Electrical Operating Durability
300 (AC-4 400V Ie), 800 (AC-1 400V Ie), 800 (AC-3 400V Ie)
Mounting Style
DIN Rail, Panel
Contactor Style
IEC
Full Load Current - Resistive
60 A
Embedded Surge Suppressor
Yes
Frequency
50/60 Hz
Mechanical Operating Durability
10,000,000
Horsepower @ Single Phase - 240V AC
7 1/2 hp
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 480V AC
30 hp
Minimum Operating Temperature
-13 Degrees F
Maximum Voltage Rating
690V AC
Horsepower @ Single Phase - 120V AC
3 hp
Response Time
Less Than13 msec (AC Operated Opening Delay), Less Than18 msec (AC Operated Closing Delay), Less Than24 msec (DC Operated Opening Delay), Less Than54 msec (DC Operated Opening Delay)
Maximum Operating Temperature
122 Degrees F
Horsepower @ Three Phase - 208V AC
10 hp
Full Load Current - Inductive
40 A

Description

The Eaton XT IEC contactor is an IEC magnetic, 3-pole, non-reversing switch designed to control power circuits. It uses a 240V AC coil with screw terminals and has no auxiliary contacts. This frame D device is part of the XT series and supports mounting on a DIN rail or panel. It is rated for operation within the specified voltage and frequency ranges; contains a surge suppression component (if applicable); and is supplied without an enclosure (if applicable). Certifications include UL Listed, CSA Certified, CE Marked, EN 60947, IEC 60947, and RoHS.

Poles: 3

  • Action / Reversing: Non-Reversing; Reversing: N/A
  • Coil voltage: 240 V AC
  • Amperage (full load): 40 A inductive; 60 A resistive
  • Auxiliary contacts: No
  • Contact configuration: 0 NO, 0 NC
  • Electrical connection: Screw terminals
  • Frame / Series / Code: Frame D; Series XT
  • Frequency: 50/60 Hz
  • Maximum voltage rating: 690 V AC
  • Surge suppression: contains a surge suppression component (if applicable)
  • Enclosure / IP rating: No Enclosure; IP20
  • Mounting style: DIN Rail, Panel
  • Dimensions (W×H×D): 2.17 in × 4.09 in × 5.78 in
  • Mounting hole: diameter 0.16 in; hole distance (height × width): 4.13 in × 1.77 in
  • Standards: UL Listed; CSA Certified; CE Marked; EN 60947; IEC 60947; RoHS
  • Reversing: N/A
  • HP rating (3-phase at 240V): Conforms to industry standards for motor ratings at specified voltages
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.