Tubing, 7/64"ID, 5/32"OD, Nylon, Nat, 100 Ft

  • Mfr # 2VDN4

  • Zoro # G3170492


product price:  $18.49
/ea

Key Features

Tube Material
Nylon
Tube Hardness
Shore D: 60
Inside Dia.
7/64 in
Outside Dia.
5/32 in
Wall Thickness
0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2VDN4
Zoro #
G3170492
UPC #
190735931943
Country of Origin
China

Dimensions

Inside Dia.
7/64 in
Outside Dia.
5/32 in
Wall Thickness
0.03 in
Tube Length
100 ft
Overall Length
100 ft
Inside Diameter
1/8 in
Outside Diameter
5/32 in
Outside Diameter Tolerance
+0.002 to -0.004 in

Details

Tube Material
Nylon
Tube Hardness
Shore D: 60
Max. Pressure
333 psi @ 68 Degrees F
Tube Color
Natural
Tolerance
+0.002 in to -0.004 in
Item
Tubing
Burst Pressure
825 psi
Vacuum Rating
28 in Hg
Temp. Range
-4 Degrees F to 175 Degrees F
Color
Beige
Material
Nylon
Fitting Compatibility
Compression, Push-to-Connect
Jacket Material
No Jacket
Tube Form
Coil
Vacuum Rated
Vacuum Rated
Hardness
Shore D 60
Maximum Vacuum Pressure
28 in Hg
Application
Air
Clarity
Semi-Clear
Stripe Color
No Stripe
Autoclavable
No
Flow Application
Automation Machines, Conveyors, Packaging, Robotics
System of Measurement
Inch
Resistance Properties
Chemical Resistant, Humidity Resistant
Jacket Color
No Jacket
Flexibility
Semi-Flexible
Minimum Operating Temperature
-4 Degrees F
Peristaltic Pump Compatible
No
Reinforcement
Not Reinforced
Maximum Operating Temperature
175 Degrees F
Maximum Operating Pressure
333 psi @ 68 Degrees F
Industry Application
Automation

Description

Tubing, Application Air, Color Beige, Hardness Shore D 60, Inside Diameter 7/64 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 333 psi @ 68 Degrees F, Maximum Operating Temperature 175 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 5/32 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.