This item is Discontinued.

Dayton Ceiling Fan, 1 Phase, 120V AC 5NRA2

Ceiling Fan, 1 Phase, 120V AC (Discontinued)

  • Mfr # 5NRA2
  • Zoro # G3172504
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5NRA2
Zoro #
G3172504
UPC #
190735347911
Country of Origin
China

Dimensions

Blade Dia.
56"
Max. Mounting Height
8 to 20 ft
Mounting Height
8 to 20 ft.
Down Rod Outside Dia.
7/8 in

Details

Fan Blade Color
White
Fan Housing Material
Steel
Housing Finish
White Painted Steel
Number of Blades
3
Reversible
No
Speed Controllable - Fans
Yes
Number of Speeds
4
Voltage
120V AC
Phase
1
Hz
60/50
RPM @ 60 Hz
258
Amps @ 60 Hz
0.95
Standards
UL and cUL Listed, Energy Star Rated
Blade Finish
White, Plastic
Full Load Watts
100
Item
Ceiling Fan
CFM @ 50 Hz
8000
Fan Item
Ceiling Fan
CFM @ 60 Hz
9580
Watts @ 50 Hz
85
Mount Type
Stem
Input Volts AC @ 60/50 Hz
120
Fan Voltage
120VAC
Watts @ 60 Hz
100
Amps @ 50 Hz
0.80
Includes
Solid State Speed Control, J Hook, Safety Hook and Fastening Hardware
RPM @ 50 Hz
220
Motor
Thermally Protected Permanent Split Capacitor
Housing Finish - Fans
Painted
Max. Ambient Temp.
105 Degrees F
Bearings
Permanently Lubricated Ball
Blade Material - Fans
Plastic
Housing Color - Fans
White
RPM
258
Full Load Amps
0.95
Speed Controllable
Yes
High CFM
9580
Fan Watts
100
Housing Material - Fans
Steel
Type
Commercial, Single Speed Forward Only, Stem Mount

Description

Ceiling Fan, 120V AC Voltage, 100 Fan Watts, Phase 1, 258 RPM, Max. Mounting Height 8 to 20 ft, Number of Speeds 4, Blade Finish White, Plastic, Housing Finish White Painted Steel, Fan Blade Color White, Number of Blades 3, Speed Controllable - Fans Yes, 60/50 Hz, Max. Ambient Temp. 105 Degrees F, Reversible No, Mount Type Stem, 7/8 in Down Rod Outside Dia., Includes Solid State Speed Control, J Hook, Safety Hook and Fastening Hardware, Standards UL and cUL Listed, Energy Star Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.