Flat Washer, For Screw Size 1/4" , 333 Stainless Steel Plain Finish, 10 PK

  • Mfr # WAS40514

  • Zoro # G3175051


product price:  $5.39
/pk 10, $0.54/ea

Key Features

Material
333 Stainless Steel
Finish
Plain
For Screw Size
1/4"
Outside Diameter
5/8 in
Minimum Thickness
0.051 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAS40514
Zoro #
G3175051
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1/4"
Outside Diameter
5/8 in
Minimum Thickness
0.051 in
Maximum Thickness
0.08 in
Inside Diameter
0.281 in
Outside Diameter Tolerance
+/-0.010 in
Inside Diameter Tolerance
+/-0.010 in

Details

Item
Flat Washer
Material
333 Stainless Steel
Finish
Plain
Standards
SAE Standard
System of Measurement
Inch
Washer Material Grade
316
Rockwell Hardness
B70
Type
SAE Flat Washer
Thickness Tolerance
-0.014 in/ +0.005 in
Application
Tight Fit Assembly
Material Grade/Class
316
Pack Size
Small Pack
Resistance Properties
Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Solvent-Resistant, Salt Water-Resistant
Dimensional Standards
ANSI B18.21.1
Material Quality Standards
ASTM A276
Tensile Strength
75,000 psi
For Use With
Screws and Studs
FDA Approved
Not FDA Approved
Hardness
83 HRB
Washer Type
Small OD

Description

SAE Washer, Flat Washer Type SAE, Dimensional Standards ANSI B18.21.1, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size 1/4 in, Inside Diameter 0.281 in, Outside Diameter 5/8 in, Maximum Thickness 5/64 in, System of Measurement Inch, Minimum Thickness 3/64 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A276, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.