Coupler, Female, 3 In

  • Mfr # 3LX44

  • Zoro # G3175252


product price:  $30.19
/ea

Key Features

Fittings Sub-Category
Couplers
Body Material
Aluminum
Coupling Type
Type B
Connection Type
NPT
Coupler Size
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3LX44
Zoro #
G3175252
UPC #
190735931967
Country of Origin
Taiwan, Province of China

Dimensions

Coupler Size
3"
Pipe Size
3"
Overall Length
3-25/64"
Socket Inside Diameter
3 41/64 in
Coupling Size
3"
Hose Fitting Size
3 in
Thread Size
3"-8
Socket"side Diameter
3-41/64"
Pipe Size - Pipe Fitting
3"

Details

Fittings Sub-Category
Couplers
Item
Cam and Groove Coupling
Body Material
Aluminum
Coupling Type
Type B
Connection Type
NPT
Max. Pressure
125 psi
Standards
A-A-59326D
Basic Pipe Fitting Material
Metal
Gasket Material
Nitrile
Fitting Type
MNPT
Includes Locking Arm
Yes
Coupling Component
Socket
Max. Working Pressure @ 70 F
125 psi
Hose Fitting Gender
Male
Pipe Fitting Material
Aluminum
Fitting Connection Type
Female Coupler x MNPT
For Hose I.D.
3"
Type
B
Connection
Female Coupler x MNPT
Material of Construction
Aluminum

Description

Cam and Groove Coupling, Socket, Body Material Aluminum, Type B, Coupling Size 3 in, Male, Connection Type NPT, Hose Fitting Size 3 in, MNPT, Max. Working Pressure @ 70 F 125 psi, Socket Inside Diameter 3 41/64 in, Gasket Material Nitrile, Overall Length 3 25/64 in, Includes Locking Arm Yes, Thread Size 3 in -8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.