2" FNPT 316 SS Cross

  • Mfr # 600X111N020

  • Zoro # G3178375


product price:  $55.19
/ea

Key Features

Pipe Size - Pipe Fitting
2"
Specific Fitting Shape
Cross
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
600X111N020
Zoro #
G3178375
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Pipe Size
2"
Fitting Side A Outside Diameter
2 in
Fitting Side C Nominal Pipe Size
2 in
Overall Length
113 mm
Fitting Side B Nominal Pipe Size
2 in
Fitting Side D Nominal Pipe Size
2 in
Fitting Side C Outside Diameter
1 in
Fitting Side D Outside Diameter
1 in
Fitting Side B Outside Diameter
2 in
Fitting Side A Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Cross
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Cross
Basic Pipe Fitting Material
Metal
Item
Cross
Max. Steam Pressure
150 psi
Fittings Sub-Category
Crosses
Standards
ASME B1.20.1, ASTM A351, MSS SP-114
Specific Pipe Fitting Shape
Cross
Pipe Fitting Schedule/Class
Class 150
Max. Pressure
300 psi
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Low Lead Compliance Level
Compliant
Fitting Side C Gender
Female
Fitting Side A Type
NPT
Fitting Side A Gender
Female
Material Grade
316
Fitting Side D Gender
Female
Class
Class 150
Color
Silver
For Pipe Schedule
40
Fitting Side B Gender
Female
Fitting Side C Type
NPT
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side B Pipe Threading
11
Fitting Side B Type
NPT
Fitting Side A Pipe Threading
11
Maximum Operating Pressure
300 psi
Fitting Side D Type
NPT

Description

Cross,SS,Thrd2",Thrd2",Thrd2",Thrd2"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.