Globe Valve, Class 200, 1-1/4 In.

  • Mfr # 570 1-1/4"

  • Zoro # G3178752


product price:  $372.99
/ea
Free Shipping & Returns

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Pipe Size - Valves
1 1/4"
Shape - Globe Valves
Tee
Body Material - Valves
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
570 1-1/4"
Zoro #
G3178752
UPC #
697988606821
Country of Origin
United States

Dimensions

Pipe Size - Valves
1 1/4"
Inlet to Outlet Length - Valves
3 7/8 in
Pipe Size
1 1/4"
Inlet to Outlet Length
3-7/8"
Connection Size - Side 1
1 1/4 in
Handle Height
7 in
Handle Diameter
3.75 in
Overall Length
4.25 in
Connection Size - Side 2
1 1/4 in
Nominal Valve Size
1 1/4 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Shape - Globe Valves
Tee
Body Material - Valves
Bronze
Valve Stem Design
Rising
Valve Handle Design
Hand Wheel
Valve Class
Class 200
Max. Fluid Temp. - Valves
550 Degrees F
Max. Water Pressure
400 psi
Bonnet Style
Union
Connection Type
FNPT
Max. Steam Pressure
200 psi
Max. Steam Pressure - Valves
200 psi WSP
Body Material
Bronze
Handle Material
Iron
Max. Fluid Temp.
550 Degrees F
Max. Air Pressure
Not Rated
Handle Type
Wheel
Standards
ASTM B 124 C37700, ASTM B16, ASTM B61, MSS SP-80
Top of Handle to Inlet Center - Valves
7 in
Seal Material
Bronze
Item
Globe Valve
Max. Fluid Pressure - Valves
400 psi
Wedge Material
Bronze
Class
Class 200
Stem Material
Bronze
Top of Handle to Inlet Center
7"
Valve Stem Type
Rising
Stem Type
Rising
Shape
Tee
Valve Structure
Tee
Bonnet Material
Bronze
Operating Temperature - Maximum
550 Degrees F
Disc Material
Bronze
Maximum Pressure - Operating
400 psi
Operating Temperature - Minimum
-20 Degrees F
Connection Gender - Side 2
Female
Coefficient of Volume (Cv)
20
Globe Valve Type
Z-Body
For Media
Gas, Oil, Steam, Water
Seat Material
Bronze
Connection Type - Side 2
NPT
Connection Type - Side 1
NPT
Maximum Pressure - Steam
200 psi
Connection Gender - Side 1
Female
Valve Series
570

Description

Globe Valve, Pipe Size - Valves 1 1/4 in, Connection Type - Valves FNPT x FNPT, Shape Tee, Body Material - Valves Bronze, Media - Valves Fluid, Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 550 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 400 psi, Max. Steam Pressure - Valves 200 psi WSP, Inlet to Outlet Length - Valves 4 1/4 in, Top of Handle to Inlet Center - Valves 7 in, Valve Class Class 200, Stem Material Bronze

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.