Disposable Cup, Hot/Cold, Foam, 12 oz, White, PK1000

  • Mfr # 12J12

  • Zoro # G3179626


product price:  $58.85
/pk 1000, $0.06/ea

Key Features

Disposable Foodware Coating/Lining
Uncoated/Unlined
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Pattern
Patternless
Disposable Foodware Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12J12
Zoro #
G3179626
UPC #
041594200094
Country of Origin
United States

Details

Item
Disposable Hot/Cold Cup
Disposable Foodware Capacity
12 oz
Disposable Foodware Coating/Lining
Uncoated/Unlined
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Pattern
Patternless
Disposable Foodware Color
White
Disposables Product Grouping
Cold/Hot Cup
Material
Foam
Basic Foodware Material
Foam
Capacity
12 oz
Color
White
Use Lid Number
12CLR, 12EL, 12FTL, 12FTLS, 12HDLC, 12JL, 12SL, 12UL
Disposable Cup Sub-category
Cold/Hot Cup
Secondary Foodware Material
Polystyrene
Disposable Foodware Capacity Range
12 to 16 oz
Product Series
J Cup
BPI Certified
No
Number of Cups per sleeve
25
FSC Certified
No
Compostable
Not Compostable
Hot or Cold Cup
Cold Cup, Hot Cup
Coating or Lining
Uncoated/Unlined
Wrapped or Unwrapped
Unwrapped
Bio-Based
No
Recyclable
Yes
Compatible Manufacturer Lid Part Number
12CLR, 12EL, 12FTL, 12FTLS, 12HDLC, 12JL, 12SL, 12UL
SFI Certified
Yes
USDA Certified Bio-based Products
No
Number of Cups Included
1,000
Maximum Capacity
12 oz
Individually Wrapped or Unwrapped
Unwrapped
Pattern
Patternless

Description

Disposable Hot/Cold Cup, Hot or Cold Cup Cold Cup, Hot Cup, Bio-Based No, BPI Certified No, Color White, Compostable Not Compostable, Compatible Manufacturer Lid Part Number 12CLR, 12EL, 12FTL, 12FTLS, 12HDLC, 12JL, 12SL, 12UL, FSC Certified No, Material Foam, Maximum Capacity 12 oz, Microwave Safe No, Number of Cups Included 1,000, Pattern Patternless, Recyclable Yes, SFI Certified Yes, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Medium-Weight

Restrictions

This item has been restricted from sale in the following states: CA, MD, ME, NY, VT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.