Dry Disconnect Coupler, 4 x 3 In, 120 psi

  • Mfr # DBC61-300

  • Zoro # G3180466


product price:  $1,110.99
/ea
Free Shipping & Returns

Key Features

Fittings Sub-Category
Couplers
Body Material
Aluminum
Coupling Type
Type D
Connection Type
NPT
Coupler Size
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBC61-300
Zoro #
G3180466
UPC #
-
Country of Origin
United States

Dimensions

Coupler Size
4"
Pipe Size
3"
Coupling Size
4"
Thread Size
3"-8
Hose Fitting Size
3 in
Pipe Size - Pipe Fitting
3"
Size
4" x 3"

Details

Fittings Sub-Category
Couplers
Item
Cam and Groove Coupling
Body Material
Aluminum
Coupling Type
Type D
Connection Type
NPT
Max. Pressure
120 psi
Gasket Material
Nitrile
Includes Locking Arm
Yes
Coupling Component
Socket
Fitting Type
FNPT
Hose Fitting Gender
Female
Max. Working Pressure @ 70 F
120 psi
Pipe Fitting Material
Aluminum
For Hose I.D.
3"
Basic Pipe Fitting Material
Metal
Fitting Connection Type
Female Coupler x FNPT
Connection
Female Coupler x FNPT
Material of Construction
Aluminum

Description

Cam and Groove Coupling, Socket, Body Material Aluminum, Type D, Coupling Size 4 in, Female, Connection Type NPT, Hose Fitting Size 3 in, FNPT, Max. Working Pressure @ 70 F 120 psi, Gasket Material Nitrile, Includes Locking Arm Yes, Thread Size 3 in -8

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.