Angle Globe Valve, Class 300, 1/4 In.

  • Mfr # 582 1/4"

  • Zoro # G3181254


product price:  $115.67
/ea
Free Shipping & Returns

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Pipe Size - Valves
1/4"
Shape - Globe Valves
Angle
Body Material - Valves
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
582 1/4"
Zoro #
G3181254
UPC #
697988625235
Country of Origin
United States

Dimensions

Pipe Size - Valves
1/4"
Inlet to Outlet Length
4"
Inlet to Outlet Length - Valves
4 in
Pipe Size
1/4"
Nominal Valve Size
1/4 in
Connection Size - Side 2
1/4 in
Handle Diameter
2 in
Connection Size - Side 1
1/4 in
Overall Length
2.06 in
Handle Height
4 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Shape - Globe Valves
Angle
Body Material - Valves
Bronze
Valve Stem Design
Rising
Valve Handle Design
Hand Wheel
Valve Class
Class 300
Max. Fluid Temp. - Valves
550 Degrees F
Seal Material
Bronze
Max. Fluid Pressure - Valves
600 psi
Handle Type
Wheel
Valve Stem Type
Rising
Max. Fluid Temp.
550 Degrees F
Stem Material
Bronze
Item
Angle Globe Valve
Max. Steam Pressure - Valves
300 psi WSP
Max. Air Pressure
Not Rated
Max. Water Pressure
600 psi
Connection Type
FNPT
Body Material
Bronze
Top of Handle to Inlet Center
1-1/16"
Wedge Material
Bronze
Max. Steam Pressure
300 psi
Top of Handle to Inlet Center - Valves
1 1/16 in
Handle Material
Iron
Class
Class 300
Bonnet Style
Union
Standards
ASTM B 124 C37700, ASTM B16, ASTM B61, MSS SP-80
Stem Type
Rising
Valve Structure
Angle
Shape
Angle
Seat Material
Bronze
Connection Gender - Side 1
Female
Connection Type - Side 2
NPT
Operating Temperature - Minimum
-20 Degrees F
Coefficient of Volume (Cv)
1.6
Disc Material
Bronze
Globe Valve Type
Angle
For Media
Gas, Oil, Steam, Water
Connection Gender - Side 2
Female
Operating Temperature - Maximum
550 Degrees F
Connection Type - Side 1
NPT
Bonnet Material
Bronze
Maximum Pressure - Steam
300 psi
Maximum Pressure - Operating
600 psi
Valve Series
582

Description

Globe Valve, Pipe Size - Valves 1/4 in, Connection Type - Valves FNPT x FNPT, Shape Angle, Body Material - Valves Bronze, Media - Valves Fluid, Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 550 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 600 psi, Max. Steam Pressure - Valves 300 psi WSP, Inlet to Outlet Length - Valves 4 in, Top of Handle to Inlet Center - Valves 1 1/16 in, Valve Class Class 300, Stem Material Bronze

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.