Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK

  • Mfr # U08210.025.0100

  • Zoro # G3183397


product price:  $7.49
/pk 100, $0.07/ea

Key Features

External Hex Drive
Grade 2 Material Grade/Class
System of Measurement
Inch
Thread Size
1/4"-20
Head Width
7/16 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U08210.025.0100
Zoro #
G3183397
UPC #
082893284453
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
1 in
Head Width
7/16 in
Head Height
5/32 in
Min. Thread Length
3/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 2
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRB80
Thread Type
Coarse
Proof Load
55,000 psi
Tensile Strength
74,000 psi
Threadlocker Minimum Temperature
1/4"-20
Thread Fit
2A
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

The ZORO SELECT - U08210.025.0100 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head intended for use in joining materials together in various industrial applications. The screw is manufactured according to ASME B18.2.1 dimensional standards.

  • Drive: This screw requires an external hex drive for installation or removal which means it needs a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 1 inch from under the head to the end of the screw, it indicates how deep into material it can be inserted for secure fastening.
  • Finish: It features a zinc-plated finish which may contribute to durability, corrosion resistance and aesthetic appeal.
  • Globally Sourced: Procured from international manufacturers providing diverse range of quality and price options.
  • Material: Constructed of steel; suitability for specific industrial applications depends on individual project requirements.
  • Material Grade/Class: Manufactured according to Grade 2 standard; suitability for specific industrial applications depends on individual project requirements.
  • Tensile Strength: Rated with a tensile strength of 74,000 psi; actual performance may vary based on usage conditions."

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.