Impact Socket Set, 1/2 in Drive Size, SAE, Black Oxide, 19-Piece

  • Mfr # 4PRC5

  • Zoro # G3183695


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
19
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4PRC5
Zoro #
G3183695
UPC #
190735857045
Country of Origin
Korea, Republic of

Dimensions

Drive Size
1/2"
Socket Depth
Deep
Socket Size Range
3/8 in to 1 1/2 in
Deep Socket Size
1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 3/8 in, 1 5/16 in, 1 7/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Deep Socket Style/Size
Deep 6-Point: 1 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-3/16 in, 1-3/8 in, 1-5/16 in, 1-7/16 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Socket Size
1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 3/8 in, 1 5/16 in, 1 7/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in

Details

Item
Impact Socket Set
Number of Pieces
19
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
SAE
Measurement Type
SAE
Includes
9 and 17" Socket Bars, 19 Socket Clips
Deep Socket Point Styles Included
6
Socket Type
6 pt Deep
Sockets Included
1 in, 1-1/16, 1-1/2 in, 1-1/4, 1-1/8, 1-3/16, 1-3/8 in, 1-5/16 in, 1-7/16 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Impact Rated
Yes
Standards
DIN 3121
Drive Type
Impact
Insulated
No
Includes Standard Sockets
Standard Sockets Not Included
Tether Ready
No
Locking
Yes
Compatible Fastener Type
Bolts
Socket Shape
6-Point
Non-Sparking
No
Piece Count Range
2 to 25
Number of Deep Sockets
19
Includes Deep Sockets
Deep Sockets Included
Non-Magnetic
No
Includes Drive Tools
No
Products By Industry
Electrical;General Approach
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Includes Locking
Locking Included
Impact Rated Status
Impact Rated

Description

Impact Socket Set, Standard Socket Count/Style None, Deep Socket Count/Style (19) 6-Point, Deep Socket Style/Size Deep 6-Point: 1 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-3/16 in, 1-3/8 in, 1-5/16 in, 1-7/16 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Impact, Drive Size 1/2 in, SAE, 6-Point, Manganese Phosphate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.