Frost Proof Sillcock, Anti Siphon, 10 In
Mfr # 104-827HC
Zoro # G3183817
product price: $36.29
/eaKey Features
Body Material
Chrome Plated Brass
Inlet Type
Solder Cup or MNPT
Standards
ANSI B1.20.1, ANSI B16.18, ASME A112.18.1/CSA B125.1, ASSE 1019, ANSI B1.20.7
Handle Type
Quarter-Turn
Max. Pressure
125 psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
104-827HC
Zoro #
G3183817
UPC #
190735398371
Country of Origin
Taiwan, Province of China
Dimensions
Inlet Size
1/2 in
Thru-Wall Length
10 in
Pipe Size
10"
Inlet Connection Size
1/2 in
Outlet Connection Size
3/4 in
Overall Length
14 1/2 in
Overall Height
3 1/4 in
Secondary Inlet Connection Size
1/2 in
Description
Sillcock, Inlet Type Solder Cup or MNPT, Inlet Size 1/2 in, Body Material Chrome Plated Brass, Max. Pressure 125 psi, Handle Material Aluminum, Handle Type Quarter-Turn, Standards ANSI B1.20.1, ANSI B16.18, ASME A112.18.1/CSA B125.1, ASSE 1019, ANSI B1.20.7
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.