Wiper Blade, Universal, 19 In
Mfr # M6-19
Zoro # G3185673
product price:Â $4.85
/eaKey Features
Type
M6 Premium Metal
Arm Type
1/4 in Pin, 3/16 in Pin, 9x3 Hook, 9x4 Hook, Bayonet
Application
Passenger Car, Truck, Commercial Truck, Con/Ag, RV, Marine, Bus
For Use With
Hook, Pin Boyonet Wiper Arms
Material
Metal and Rubber
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M6-19
Zoro #
G3185673
UPC #
-
Country of Origin
Viet Nam
Dimensions
Size (In.)
19 in
Size
19 in
Blade Length Range
18 in to 20 in
Details
Item
Wiper Blade
Type
M6 Premium Metal
Arm Type
1/4 in Pin, 3/16 in Pin, 9x3 Hook, 9x4 Hook, Bayonet
Application
Passenger Car, Truck, Commercial Truck, Con/Ag, RV, Marine, Bus
For Use With
Hook, Pin Boyonet Wiper Arms
Material
Metal and Rubber
Includes
Hook, Pin, or Bayonet Wiper Arm Adapter
Standards
SAE J903
Series
M6
Mounting Hardware Included
Yes
Blade Material
Rubber
Blade Type
Conventional
Windshield Location
Front
Adapter Included
Yes
Description
Wiper Blade, Blade Type Conventional, Arm Type 1/4 in Pin, 3/16 in Pin, 9x3 Hook, 9x4 Hook, Bayonet, 19 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Hook, Pin, or Bayonet Wiper Arm Adapter, Mounting Hardware Included Yes, Series M6, Standards SAE J903
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.