Anti-Seize, General Purpose Anti-Seize, Brush-Top Can, 1 lb, Copper Base, Paste, 1800 Degrees F Max

  • Mfr # 160796

  • Zoro # G3186784


product price:  $34.69
/ea

Key Features

Anti-Seize Type
General Purpose
Physical Form
Paste
NSF Rating
Not Rated
Operating Temperature - Maximum
1800 Degrees F
Operating Temperature - Minimum
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
160796
Zoro #
G3186784
UPC #
079340510074
Country of Origin
United States

Details

Anti-Seize Type
General Purpose
Item
Anti-Seize
Container Type
Brush-Top Can
Physical Form
Paste
NSF Rating
Not Rated
Operating Temperature - Maximum
1800 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Color
Copper
Specific Gravity
1.30
Series
LB 8008
VOC Content
3%
Flash Point
199 Degrees F
Application
Eases Assembly and Disassembly of Metal Parts, Lubricates and Protects Metal Parts from Rust, Corrosion, Galling and Seizing on High Temperature Applications
Standards
MIL-PRF-907E
50 State VOC Compliant
No
For Use On Materials
Aluminum, Soft Metals, Stainless Steel
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Metal Free
No
Military Standard
MIL-PRF-907F
Maximum Pressure
Not Rated
Flammability
Non-Flammable
Odorless
No
For Material
Aluminum, Stainless Steel
Container Capacity
1 lb
Odor
Not Odorless
Base Anti-Seize Compound
Copper
Conductivity
Conductive
Primary Additives
Graphite

Description

The LOCTITE - 160796 is a General Purpose Anti-Seize compound. The primary function of this compound is to prevent seizing, galling, and corrosion between metal surfaces, thereby facilitating easy assembly and disassembly by reducing friction. It's particularly beneficial in various industrial applications where components are frequently exposed to high temperatures or harsh environments.
Key features of the LOCTITE - 160796 include:
• Anti-Seize Type: As a General Purpose Anti-Seize compound, it serves as an essential tool for preventing damage caused by seizing, galling, and corrosion on metal surfaces.
• Standards: Certified with MIL-PRF-907E standards which indicates that the product meets specific safety and performance criteria relevant to its usage in industry settings.
• Container Size and Type: The product is packaged in a 1 lb brush-top can that facilitates precise application onto metal parts.
• Base Composition and Additives: Comprised of a copper base with graphite additives, providing effective lubrication to reduce friction during assembly and disassembly processes.
• Operating Temperature Range: Functions efficiently within temperatures ranging from -20°F to 1,800°F, accommodating various high-temperature environments.
• Flash Point and Flammability: With a flash point of 199°F and being non-flammable, the product offers stability under normal operating conditions without significant fire risks.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.