Gate Valve, 1-1/2 In., Bronze

  • Mfr # UP105 1 1/2

  • Zoro # G3187895


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2"
Connection Type
FNPT
Body Material
Lead-Free Bronze
Wedge Material
Bronze
Valve Max. Fluid Temp.
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UP105 1 1/2
Zoro #
G3187895
UPC #
697988624269
Country of Origin
United States

Dimensions

Pipe Size
1 1/2"
Pipe Size - Valves
1 1/2"
Inlet to Outlet Length
2 13/16 in
Connection Size - Side 2
1 1/2 in
Connection Size - Side 1
1 1/2 in
Overall Length
2.81 in
Handle Diameter
3.75 in
Nominal Valve Size
1 1/2 in
Handle Height
6.34 in

Details

Connection Type
FNPT
Body Material
Lead-Free Bronze
Item
Gate Valve
Wedge Material
Bronze
Valve Max. Fluid Temp.
180 Degrees F
Body Material - Valves
Lead-Free Bronze
Handle Type
Wheel
Max. Cold Working Pressure - CWP
300 psi
Stem Material
Brass
Handle Material
Malleable Iron
Max. Water Pressure - CWP
300 psi
Bonnet Style
Screw-In
Standards
MSS-SP-80, NSF 372
Top of Handle to Inlet Center
6 11/32 in
Valve Stem Type
Non-Rising
Stem Type
Non-Rising
Seal Material
Bronze
Connection Type - Side 1
NPT
Seat Material
Bronze
For Media
Water
NSF Certifications for Food and Drinking Water
NSF 61
Wedge Style
Solid
Coefficient of Volume (Cv)
135
Maximum Pressure - Operating
300 psi
Connection Type - Side 2
NPT
Connection Gender - Side 2
Female
Bonnet Material
Bronze
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
180 Degrees F
Connection Gender - Side 1
Female

Description

Gate Valve, For Media Water, Body Material Bronze, Nominal Valve Size 1 1/2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam Not Applicable, Coefficient of Volume (Cv) 135, Stem Type Non-Rising, Stem Material Brass, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.