Needle Valve, Angled, Brass, 1/4 x 5/16 In.

  • Mfr # 6703

  • Zoro # G3189995


product price:  $17.69
/ea

Key Features

Pipe Size
1/4" x 5/16"
Connection
MNPT x Tube
Body Material
Brass
Max. Pressure
150 psi
Fitting Style
Angled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6703
Zoro #
G3189995
UPC #
999569705078
Country of Origin
China

Dimensions

Pipe Size
1/4" x 5/16"
Length
29/32 in
Max. Height
1 15/16 in
Connection Size - Side 1
3/8 in
Connection Size - Side 2
1/4 in
Nominal Valve Size
1/4 in
Maximum Height
2 in
Overall Length
1.94 in

Details

Connection
MNPT x Tube
Body Material
Brass
Max. Pressure
150 psi
Item
Needle Valve
Fitting Style
Angled
Seal Material
Metal
Handle Material
Steel
Temp. Rating
0 Degrees to 250 Degrees F
Stem Type
Brass
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
65 Degrees F
For Media
Water
Connection Type - Side 2
IPS
Valve Body Style
Angle
Maximum Pressure - Operating
150 psi
Connection Type - Side 1
Flare
Connection Gender - Side 2
Male
Stem Material
Brass

Description

Needle Valve, Angled, Body Material Brass, Pipe Size 1/4 in x 5/16 in, MNPT x Tube Connection, Stem Type Brass, Seal Material Metal, Handle Material Steel, Max. Pressure 150 psi, Temp. Rating 0 Degrees to 250 Degrees F, Max. Height 1 15/16 in, Length 29/32 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.