Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Advance HID BAL Kit with Lamp, Metal Halide, 250W 77L5750001D

HID BAL Kit with Lamp, Metal Halide, 250W (Discontinued)

  • Mfr # 77L5750001D
  • Zoro # G3193696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77L5750001D
Zoro #
G3193696
UPC #
781087052839
Country of Origin
Mexico

Dimensions

Width
1-5/8"
Dimension B
3-1/8"
Height
4-1/4"
Length
4-3/4"
Dimension A
1 5/8 in

Details

Item
HID Ballast Kit with Lamp
ANSI Code
M58
Input Watts
290
Insulation Class
H
Figure Number
A26
Operating Amps @ 240V
1.4
Operating Amps @ 120V
2.6
Thermal Protection
No
Includes
Capacitor, Core, Coil, Lamp, Mounting Bracket, Hardware
Min. Starting Temp.
-20 Degrees F
Number of Lamps
1
Ballast Type
Core and Coil
Operating Amps @ 208V
1.5
Hz
60
Ballast Family
HID Magnetic
Operating Amps @ 277V
1.1
Operating Amps @ 480V
0.7
Fixture Ballast Type
Core and Coil
Input Voltage
120/208/240/277/480

Description

HID Ballast Kit with Lamp, ANSI Code M58, Input Voltage 120/208/240/277/480, Input Watts 290, -20 Degrees F Min. Starting Temp.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.