90 Degree Elbow 90 Degree Elbow, 1" Pipe, FNPT, Malleable Iron, Class 150

  • Mfr # 5P438

  • Zoro # G3194791


product price:  $3.99
/ea

Key Features

Specific Fitting Shape
90 Degree Elbow
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
1"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5P438
Zoro #
G3194791
UPC #
190735932100
Country of Origin
Thailand

Dimensions

Pipe Size (Fittings)
1"
Pipe Size - Pipe Fitting
1 in
Fitting Side A Nominal Pipe Size
1 in
Pipe Size
1"
Fitting Side B Nominal Pipe Size
1 in

Details

Specific Fitting Shape
90 Degree Elbow
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 150
Item
90 Degree Elbow
Standards
ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, UL Listed
Saturated Steam Pressure
150 psi
Temp. Range
-20 Degrees to 366 Degrees F
Max. Pressure
300 psi@150 Degrees F
Pipe Fitting Schedule/Class
Class 150
Specific Pipe Fitting Shape
90 Degree Elbow
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Fitting Schedule/Class
Class 150
Fitting Side A Pipe Threading
11 1/2
Fitting Side A Type
NPT
Fitting Side B Type
NPT
Fitting Side B Pipe Threading
11 1/2
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Color
Black
Includes Seal
No
Fitting Side A Gender
Female

Description

90 Degrees Elbow, Malleable Iron, Class Class 150, 1 in, Female, Threaded, 11 1/2, 1 in, Female, Threaded, 11 1/2

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.