Measuring Container, 155 Ounce, Ht 10 In

  • Mfr # 94040

  • Zoro # G3194922


product price:  $26.49
/ea

Key Features

Height (In.)
15 in
Width (In.)
6 1/2 in
Spout Length (In.)
4 in
Bowl Material
Heavy Duty Polypropylene
Function
Store, Transfer, Measure and Dispense Fluids or Dry Goods
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
94040
Zoro #
G3194922
UPC #
010054940405
Country of Origin
United States

Dimensions

Height (In.)
15 in
Width (In.)
6 1/2 in
Spout Length (In.)
4 in
Bowl Dia. (In.)
6 1/2 in
Unit Height
15 in
Mouth Outside Diameter
7 in
Outside Diameter
7 in
Overall Height
15 in

Details

Item
Measuring Container
Bowl Material
Heavy Duty Polypropylene
Function
Store, Transfer, Measure and Dispense Fluids or Dry Goods
Capacity
155 fl oz
For Use With
Mixing Chemicals/Oil/Gas/Powders/Other Liquids
Includes
4 in Pour Spout Top
Number of Feeds
0
Type
Fixed Swivel
Spout Type
Lip
Color
Translucent
Includes Graduation Marks
Graduation Marks Included
Resistance Properties
Temperature Resistant, Chemical Resistant, Shatter & Crack Resistant, Corrosion Resistant, Non-Sparking
Fluid Capacity
155 fl oz
Container Material
Polypropylene

Description

4.5-L Heavy Duty Graduated Measuring Container

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.