3/8" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 1/2"

  • Mfr # T4BNC08

  • Zoro # G3194931


product price:  $4.35
/ea

Key Features

Pipe Size - Nominal
3/8 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T4BNC08
Zoro #
G3194931
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
3/8 in
Overall Pipe Length
4.5 in
Wall Thickness
0.063 in
Outside Dia.
11/16 in
Pipe Size
3/8"
Inside Dia.
1/2 in
Pipe Size (Nominal)
3/8"
Pipe Size (Fittings)
3/8"
Outside Diameter
11/16 in
Overall Length
4 1/2 in
Nominal Pipe Size
3/8 in
Inside Diameter
1/2 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Seamless
Material - Pipe
304 Stainless Steel
Thread Type
NPT
Item
Nipple
Pipe Thread Type
MNPT x MNPT
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 40
Max. Pressure
1920 psi @ 650 Degrees F
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Material
Metal
Temp. Range
-20 Degrees to 650 Degrees F
Pipe Fitting Material
304 Stainless Steel
Specific Pipe Fitting Shape
Nipple
Fittings Sub-Category
Nipples
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Material
Stainless Steel
Thread Configuration
Threaded on Both Ends
Side B Gender
Male
Side A Gender
Male
Schedule
Schedule 40
Maximum Operating Pressure
1920 psi @ 650 Degrees F
Maximum Operating Temperature
650 Degrees F
Minimum Operating Temperature
-20 Degrees F
Material Grade
304
Metal Pipe Construction
Seamless
Side B Thread Type
NPT
Side A Thread Type
NPT

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Inside Diameter 1/2 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 1,920 psi @ 650 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 175 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 11/16 in, Overall Length 4 1/2 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.