This item is Discontinued.

Dayton Limit Sw, 4.1x1.20x1.20, Adj Roller Lever 4VZD3

Limit Sw, 4.1x1.20x1.20, Adj Roller Lever (Discontinued)

  • Mfr # 4VZD3
  • Zoro # G3197747
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4VZD3
Zoro #
G3197747
UPC #
-
Country of Origin
Brazil

Dimensions

Actuator Length
4 in
Width
1.20"
Actuator Length - Limit Switch
4.00 in
Height
4.1"
Arm Length - Maximum
4 in
Mounting Hole Diameter
0.2 in

Details

Item
Limit Switch
Contact Form- Switches
1NC/1NO
Mounting - Limit Switch
Surface
Mounting Hole - Limit Switch
(2) 0.20 in dia
NEMA Rating
IP66
Stem Thread - Limit Switch
No Stem
Contact Form - Limit Switch
1NC/1NO
Operating Force
2 in-oz
Operating Temp. Range
32 Degrees to 185 Degrees F
Contact Form
1NO/1NC
Standards
CE, CSA, UL Listed
Movement
Omnidirectional
Mounting Hole Pattern - Limit Switch
2 Hole Horizontal
Mounting Hole Spacing - Limit Switch
0.78 in
IP Rating
IP66
Number of Mounting Holes
2
Operating Temperature - Maximum
185 Degrees F
Operating Temperature - Minimum
32 Degrees F
Mounting Style
Surface
Operating Torque - Maximum
2 in-oz
Mounting Hole Horizontal Center to Center Distance
20 mm
Directional Movement
Omnidirectional

Description

Limit Switch, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 4.00 in, NEMA Rating IP66, Mounting - Limit Switch Surface, IP Rating IP66

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.