Globe Valve, Class 800, 1/4 In.

  • Mfr # 4371006190

  • Zoro # G3202586


product price:  $74.29
/ea

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
Socket x Socket
Pipe Size - Valves
1/4"
Shape - Globe Valves
Tee
Body Material - Valves
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4371006190
Zoro #
G3202586
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Valves
1/4"
Inlet to Outlet Length - Valves
3 7/64 in
Handle Height
6.53 in
Nominal Valve Size
1/4 in
Connection Size - Side 2
1/4 in
Overall Length
3.109375 in
Connection Size - Side 1
1/4 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
Socket x Socket
Shape - Globe Valves
Tee
Body Material - Valves
Carbon Steel
Valve Stem Design
Non-Rising
Valve Handle Design
Hand Wheel
Valve Class
Class 800
Max. Fluid Temp. - Valves
1,000 Degrees F
Max. Steam Pressure - Valves
720 psi WSP
Max. Fluid Pressure - Valves
1,975 psi
Stem Material
Stainless Steel
Max. Air Pressure
1100 psig @ 800 Degrees F
Handle Material
Carbon Steel
Bonnet Style
Bolted
Seal Material
Graphite
Max. Water Pressure
1975 psi
Body Material
Carbon Steel
Item
Globe Valve
Valve Stem Type
Non-Rising
Standards
ASTM A105, BS 5352, NACE MR0175
Wedge Material
316 Stainless Steel
Class
Class 800
Handle Type
Wheel
Top of Handle to Inlet Center - Valves
6 17/32 in
Stem Type
Non-Rising
Valve Structure
Tee
Shape
Tee
Connection Type - Side 2
Socket
Bonnet Material
Carbon Steel
Operating Temperature - Maximum
1,000 Degrees F
Connection Gender - Side 2
Female
Disc Material
410 Stainless Steel
Coefficient of Volume (Cv)
2
Seat Material
Stellite
For Media
Steam
Globe Valve Type
Z-Body
Maximum Pressure - Operating
1,975 psi
Connection Type - Side 1
Socket
Connection Gender - Side 1
Female
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Steam
720 psi
Valve Series
4483

Description

Globe Valve, Pipe Size - Valves 1/4 in, Connection Type - Valves Socket x Socket, Shape Tee, Body Material - Valves Carbon Steel, Media - Valves Air, Fluid, Gas, Oil, Valve Stem Design Non-Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 1,000 Degrees F, Max. Air Pressure 1100 psig @ 800 Degrees F, Max. Fluid Pressure - Valves 1,975 psi, Max. Steam Pressure - Valves 720 psi WSP, Inlet to Outlet Length - Valves 3 7/64 in, Top of Handle to Inlet Center - Valves 6 17/32 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.