1-1/4" FNPT SS Threaded Flange

  • Mfr # 4381004430

  • Zoro # G3204756


product price:  $72.19
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/4"
Specific Fitting Shape
Flange
Pipe Fitting Material
Forged 304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381004430
Zoro #
G3204756
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Pipe Size - Pipe Fitting
1-1/4"
Outside Dia.
5-1/4"
Pipe Size
1-1/4"
Pipe Size (Fittings)
1-1/4"
Flange Outside Diameter
5 1/4 in
Bolt Circle Diameter
3 7/8 in
Bolt Hole Diameter
7/8 in
Nominal Pipe Size
1 1/4 in
Overall Length
1 1/16 in
Flange Thickness
3/4 in

Details

Specific Fitting Shape
Flange
Pipe Fitting Material
Forged 304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal
Item
Threaded Flange
Max. Pressure
720 psi
Max. Steam Pressure
300 psi
Fittings Sub-Category
Flanges
Specific Pipe Fitting Shape
Flange
Number of Holes
4
Standards
ASME A182, ASME B1.20.1, ASME B16.5
Pipe Fitting Connection Type
FNPT
Pipe Fitting Schedule/Class
Class 300
Class
Class 300
Material Grade
304/304L
Number of Bolt Holes
4
Maximum Operating Pressure
720 psi
Connection Surface
Raised Face
Type
Forged

Description

The ZORO SELECT - 4381004430 is a stainless steel threaded flange fitted with internal threads that screw onto male pipe threads, enabling a bolted connection without welding. Its corrosion-resistant properties and threaded design facilitate assembly and disassembly, making it suitable for systems where welding is impractical or where heat must be avoided. This flange is classified as a Class 300 pressure fitting, rated for use at pressures up to 720 psi and steam pressures up to 300 psi. The component provides dimensions as specified for compatibility with 1 1/4-inch nominal pipe size and features a 5 1/4-inch outside diameter with a 3/4-inch flange thickness and a 3 7/8-inch bolt circle diameter. It is designed with four bolt holes of 7/8 inches diameter.

Key Features:

  • Made from Forged 304 Stainless Steel, offering corrosion resistance and strength.
  • Fitting Schedule/Class: Class 300, suitable for applications specified for Class 300 fittings.
  • Connection Type: FNPT (Female National Pipe Thread), indicates connection type as per standard specifications.
  • Bolt Circle Diameter: 3 7/8 inches, ensuring proper flange alignment.
  • Flange Outside Diameter: 5 1/4 inches, with a flange thickness of 3/4 inches.
  • Bolt Holes: Four holes of 7/8 inches diameter, accommodating secure fastening.
  • Standards: ASTM-SA182, ANSI B16.5, ASME B1.20.1, conforming to industry standards and specifications.
  • Rated for use at pressures up to 720 psi; intended for steam pressures up to 300 psi.
  • Nominal Pipe Size: 1 1/4 inches; Overall Length: 1 1/16 inches.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.