Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, 460V AC, Yellow

  • Mfr # NER020LD-20

  • Zoro # G3205824


product price:  $6,276.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NER020LD-20
Zoro #
G3205824
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
27 15/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Width
11 11/16 in
Housing Depth
9 1/2 in
Lifting Hook Opening Width
1 19/32 in
Body Width
11 11/16 in
Minimum Retracted Length
22 19/32 in
Body Length
27 15/16 in
Body Depth
9 1/2 in
Controller Cord Length
16 ft
Maximum Lifting Length
20 ft
Mfr. Warranty Length
1 yr

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
14/2.5 fpm
Load Capacity
4,000 lb
Min. Between Hooks
22 5/8 in
Motor HP
2.4 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Number of Speeds
2
Clutch
Friction
Brake
DC Current
Classification
H4
Amps @ Low Volts
4.5 A
Reeving
1
Item
Electric Chain Hoist
Control
110V Push Button Control Pendant
Lubrication
Oil Bath
Finish
Electrostatic Enamel
Control Cord
16 ft
Trolley Configuration
Hook Mounted
Thermal Protection
Included
Material
Die Cast Aluminum
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Motor Horsepower
2 3/8 hp
Lifting Hook Type
Swivel Hook with Safety Latch
Current at Min. Voltage
9.1 A
Chain Finish
Nickel Plated
Overload Protection Included
Yes
Lifting Hook Material
Carbon Steel
Includes Clutch
Clutch Included
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Headroom
22 19/32 in
Programmable
Programmable by VFD
Starts and Stops per Hour
120, 240
For Outdoor Use
Yes
Body Finish
Enamel
Brake Type
DC Current
Hoist IP Rating
IP55
Includes Brake
Brake Included
Clutch Type
Friction Clutch
Chain Grade
Grade 80
Current at Max. Voltage
4.5 A
Minimum Lift Speed
2.5 fpm
Body Material
Aluminum
Maximum Lifting Capacity
4,000 lb
Number of Reeves
1
Mount Type
Hook Mounted - No Trolley
Chain Material
Alloy Steel
Resistance Properties
Corrosion Resistant, Wear Resistant
Duty Classification
H4
Pendant IP Rating
IP65
Controls
Push Button Pendant
Maximum Lift Speed
14 fpm
Number of Load Chains
1
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 14 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 9.1 A, Current at Maximum Voltage 4.5 A, Motor Horsepower 2 3/8 hp, Operating Voltage 460V AC, Headroom 22 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.