Marker, Soapstone, Pk144

  • Mfr # 80129

  • Zoro # G3208992


product price:  $54.39
/pk 144, $0.38/ea

Key Features

Type
Soapstone
Application
Used for Temporary Marking of Metal Surfaces during Fabrication Operations
Process
Temporary Marking
Overall Length
3/16 in
Overall Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80129
Zoro #
G3208992
UPC #
048615801292
Country of Origin
China

Dimensions

Overall Length
3/16 in
Overall Width
5 in
Outside Diameter
1/2 in
Tip Size
1/2"

Details

Item
Soapstone Marker
Type
Soapstone
Application
Used for Temporary Marking of Metal Surfaces during Fabrication Operations
Process
Temporary Marking
Compatible Material Type
Aluminum, Cloth, Fabric (Textiles), Iron, Stainless Steel, Steel
Number of Pieces
144
Shape
Flat
Color
White
Dry Time
Immediate
Tip Material
Soapstone

Description

Soapstone Marker, Shape Flat, Outside Diameter 1/2 in, Overall Length 3/16 in, Overall Width 5 in, Compatible Material Type Aluminum, Cloth, Fabric (Textiles), Iron, Stainless Steel, Steel, Number of Pieces 144, Process Temporary Marking, Package Quantity 144

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.