NO/NC Yellow Pendant Control Station

  • Mfr # 9001BW95Y

  • Zoro # G3209507


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
1
Legend
Start/Stop
Number of Pilot Lights
0
Type of Operator
Push Button
Contact Form
1NO/1NC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9001BW95Y
Zoro #
G3209507
UPC #
785901663690
Country of Origin
Mexico

Dimensions

Height
4.69 in
Width
2.19 in
Depth
2.94 in
Overall Height
4.69 in
Overall Depth
2.94 in
Hub Size - Maximum
1/2 in
Overall Width
2.19 in
Manufacturer Warranty Length
18 mo

Details

Item
Pendant Control Station
Number of Gangs
1
Legend
Start/Stop
Number of Pilot Lights
0
Type of Operator
Push Button
Contact Form
1NO/1NC
Number of Operators
2
NEMA Rating
1, 3, 3R, 4, 4X
Hub Style
Dead-End
Series
9001BW
Contact Rating
5A @ 600V AC/DC
Standards
CE, CSA, UL Listed
Housing Color
Yellow
Action
Maintained/Momentary
Hub
1/2"-14 NPT
Mechanical Interlock
No
NEMA Contact Rating Designation
B600/P600
Number of Speeds
1
Includes
Cable Size Range from .236 in to .472 in
Housing Material
Polycarbonate/PET Polyester Blend
Enclosure Material
Thermoplastic
Operator Color
Black, Red
Enclosure Color
Yellow
Product Type
Pendant Control Station
Operating Temperature - Minimum
-13 Degrees F
Resistance Properties
Impact Resistant
DC Contact Rating
0.2 A @ 600 V, 0.55 A @ 240 V, 1.1 A @ 120 V
Includes Mechanical Interlock
No Mechanical Interlock Included.
Operating Temperature - Maximum
158 Degrees F
Operator Configuration
(2) Push Buttons
NEMA Enclosure Rating
4
AC Contact Rating
0.6 A @ 600 V, 0.75 A @ 480 V, 1.5 A @ 240 V, 3.75 A @ 120 V
Hazardous Location Specification
Not Rated

Description

9001BW pendant stations have two push buttons that are fully assembled and are used for standard hoist applications. They can be used for single speed or two speed applications. These pendant stations are easy to hold in one hand with a contoured grip. They can have momentary and maintained contacts. The 9001BW pendant station enclosures can be yellow, black or red. The enclosures are made of high impact thermoplastic and have a self extinguishing flammability rating of UL94V. 9001BW pendants are often used for simple hoisting applications, for overhead cranes, for building cranes, for lifts, and jogging applications on conveyor systems. These 9001BW pendant stations are watertight, dusttight, oiltight, and corrosion resistent and have NEMA 1, 3, 3R, 4, 4X, & 13 ratings.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.