Silicone Commercial Grade - Rubber Sheets & Rubber Rolls - 1/8" Thick x 3ft Width x 18ft Length

  • Mfr # 20-116

  • Zoro # G3211486


product price:  $500.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Material
Silicone
Rubber Color
Red
Durometer
60A
Tensile Strength (PSI)
870 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20-116
Zoro #
G3211486
UPC #
845605052272
Country of Origin
China

Dimensions

Rubber Thickness
1/8 in
Rubber Width
36 in
Rubber Length
216 in

Details

Item
Silicone,Red/Org,60A,Rubber Sheets An
Rubber Material
Silicone
Rubber Color
Red
Durometer
60A
Tensile Strength (PSI)
870 psi
Temperature Range - Adhesives
-103 to 450°F
Installation Method
Adhesive

Description

Commercial Grade Silicone sheeting is used in applications where physical properties of the silicone are not critical but extreme temperature resistance is necessary. Silicone CG has a working temperature of up to 450 Fahrenheit (500 F Intermittent). Commercial Grade Silicone has excellent resistance to fungus, acetic acid, ammonia gas (hot and cold), corn oil, fish oil. Silicone CG is red oxide in color.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.