Butterfly Valve, Lug, 3 In, CI, Viton Liner

  • Mfr # ML222V 3

  • Zoro # G3214346


product price:  $456.29
/ea
Free Shipping & Returns

Key Features

Style
Lug
Body Material
Cast Iron
Pipe Size
3 in
Max. Water Pressure
200 psi
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ML222V 3
Zoro #
G3214346
UPC #
697988579705
Country of Origin
United States

Dimensions

Pipe Size
3 in
Bolt Circle Dia.
6 in
Lug Dia.
5/8-11
Lug Diameter
5/8"-11
Nominal Valve Size
3 in
Handle Length
11 in

Details

Item
Butterfly Valve
Style
Lug
Body Material
Cast Iron
Max. Water Pressure
200 psi
Handle Type
Lever
Number of Bolt Holes
4
Disc Material
Ductile Iron
Standards
ABS
Temp. Range
-20 to 300 Degrees F
Liner Material
FKM
Seal Material
FKM
Disc Alignment
Concentric
For Media
Gas, Oil, Water
Manufacturer Warranty
1 yr
Connection Type
Lug
Operating Temperature - Maximum
300 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Vacuum Service Rating
Not Rated
Number of Flange Bolt Holes
4
Includes Disc Position Indicator
Disc Position Indicator Included
Coefficient of Volume (Cv)
457
Stem Material
416 Stainless Steel
Maximum Pressure - Operating
200 psi
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
150 psi
Number of Stop Positions
10
Valve Series
M

Description

Butterfly Valve, Lug Style, Body Material Cast Iron, Max. Water Pressure 200 psi, Pipe Size 3 in, Temp. Range -20 to 300 Degrees F, Liner Material FKM, Disc Material Ductile Iron, Handle Type Lever, Number of Bolt Holes 4, Bolt Circle Dia. 6 in, Lug Dia. 5/8-11, Standards ABS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.