Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
77CLF-202-01
Zoro #
G3217952
UPC #
670750508530
Country of Origin
United States
Dimensions
Pipe Size
3/8 in
Tube Size
3/8 in
Overall Length
4.16 in
Description
Ball Valve, Body Material Lead-Free Bronze, Ball Material Chrome Plated Brass, Handle Type Lever, Seal Material MPTFE, Seat Material MPTFE, Stem Material C27450LF Brass, Stem Type Blowout Proof
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.