CAD Drawings

Download CAD Files

Flat Washer, For Screw Size 1 1/2" , Steel Zinc Yellow Finish, 5 PK

  • Mfr # HS-1500SAEHZYBAGGR

  • Zoro # G3218232

CAD Available

product price:  $11.49
/pk 5, $2.30/ea

Key Features

CAD Drawing
Material
Steel
Finish
Zinc Yellow
Minimum Thickness
0.177 in
Maximum Thickness
0.136 in
Standards
ASME B18.22.1, ASTM F436
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HS-1500SAEHZYBAGGR
Zoro #
G3218232
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1 1/2"
Outside Diameter
3 in
Minimum Thickness
0.177 in
Maximum Thickness
0.136 in
Inside Diameter
1.625 in

Details

CAD Available
Yes
Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.22.1, ASTM F436
System of Measurement
Inch
Application
Load Distributing
Rockwell Hardness
RC38
Color
Yellow
Type
SAE Flat Washer
Dimensional Standards
ASME B18.22.1
Pack Size
Small Pack
Material Grade/Class
Through Hardened
Material Quality Standards
ASTM F436
For Use With
Grade 8 Fastener
X-Ray Detectable
X-Ray Detectable
Hardness
38 HRC
Metal Detectable
Metal Detectable
FDA Approved
Not FDA Approved

Description

SAE Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Through Hardened, Finish Zinc Yellow, For Screw Size 1 1/2 in, Inside Diameter 1.625 in, Outside Diameter 3 in, Maximum Thickness 0.136 in, System of Measurement Inch, Minimum Thickness 0.177 in, Color Yellow, Material Quality Standards ASTM F436, Pack Size Small Pack, Rockwell Hardness RC38, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.