Set Point Dial, Horiz W/Numbers
Mfr # T-4002-5017
Zoro # G3219233
product price:Â $15.99
/eaKey Features
Includes
(1) External Horizontal Mount Set Point Adjustment Dial
Function
External Setpoint Adjustment
Color
White
Accessory Type
Thermostat Knob
Material
Plastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T-4002-5017
Zoro #
G3219233
UPC #
-
Country of Origin
Mexico
Details
Includes
(1) External Horizontal Mount Set Point Adjustment Dial
Item
Thermostat Knob
Function
External Setpoint Adjustment
Color
White
Accessory Type
Thermostat Knob
Material
Plastic
Compatible Product Type
T-4000 Thermostats
Compatible Manufacturer Model Number
T-4002-201, T-4002-202, T-4002-203, T-4002-204
Description
Thermostat Knob, Color White, Compatible Grainger Part Number 38Y156, 38Y157, 38Y158, 38Y159, 38Y170, 38Y171, 38Y172, Compatible Manufacturer Model Number T-4002-201, T-4002-202, T-4002-203, T-4002-204, Function External Setpoint Adjustment, Includes (1) External Horizontal Mount Set Point Adjustment Dial, Material Plastic, Compatible Product Type T-4000 Thermostats
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.