This item is Discontinued.

Thogus 1" x 1/2" Polypropylene Male Adapter PK 10 TA10816/PPN-10-G

1" x 1/2" Polypropylene Male Adapter PK 10 (Discontinued)

  • Mfr # TA10816/PPN-10-G
  • Zoro # G3220332
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TA10816/PPN-10-G
Zoro #
G3220332
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
1 in
Tube Inside Dia.
0.980 in
Hex Size
1.12 in

Details

Item
Male Adapter
Color
Natural
Standards
FDA
Temp. Range
-20 Degrees to 150 Degrees F
Max. Pressure
150 psi

Description

Male Adapter, Standards FDA, Color Natural, Hex Size 1.12 in, Package Quantity 10

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.