Hex Nut, 2"-12, Steel, Grade 8, Black Oxide, 1-49/64 in Ht

  • Mfr # 3HDZ1

  • Zoro # G3220646

CAD Available

product price:  $9.99
/ea

Key Features

CAD Drawing
Thread Size
2"-12
Material
Steel
Material Grade/Class
Grade 8
Finish
Black Oxide
Hex Height
1-49/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3HDZ1
Zoro #
G3220646
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
2"-12
Hex Height
1-49/64 in
Hex Width
3 in
Width Across Flats
3 in
Dia./Thread Size
2"-12
Nut Height
1 23/32 in

Details

CAD Available
Yes
Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 8
Finish
Black Oxide
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNF
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Hex Type
Standard Hex
Dimensional Standards
ASME B18.2.2
Rockwell Hardness
C26 to C36
Manufacturer Location
Globally Sourced
Application
High Strength
Removable
Yes
Pack Size
Small Pack
Basic Material
Steel
Material Grade
Grade 8
Nut Standards
ASME B18.2.2
Nut Style
Hex Nut
Fastener Finish
Plain
Fastener Thread Direction
Right Hand

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Grade 8, Material Alloy Steel, Thread Size 2 In.-12, Hex Width 3 in, Hex Height 1 49/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards SAE J995, System of Measurement Inch, Thread Direction Right Hand, Industry Standards SAE J995, Pack Size Small Pack, Removable Yes, Rockwell Hardness C26 to C36, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.