This item is Discontinued.

Parker 1/2" Inverted Flare x MNPS Brass Union Tee 10PK 2441FHD-8

1/2" Inverted Flare x MNPS Brass Union Tee 10PK (Discontinued)

  • Mfr # 2441FHD-8
  • Zoro # G3220725
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2441FHD-8
Zoro #
G3220725
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Flare Thread Size
3/4-18

Details

Item
Union Tee
Flare Type
Inverted
Compliance
SAE J512
Standards
SAE J512
Temp. Range
-65 Degrees To 250 Degrees F
Max. Pressure
750 psi

Description

Union Tee, Standards SAE J512, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.